16 - 8 FLEX VINYL ADPT RED
16 - 8 FLEX VINYL ADPT RED
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible and collapsible design for easy storage
- Light weight and rugged design
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 16 in x 12 in
- Fitting Type:
- Reducing
- Type:
- A960055
- Weight:
- 5 lb