16 ga Galvanized Steel Angle 2 x 2 in. x 10 ft.

Part #SHMANG16KK10  |  Item #4041458  |  Manufacturer Part #56512216

Call for Pricing EACH

Gauge:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Depth: 2 in

Gauge: 16

Length: 2 in

Material: Galvanized Steel

Product Type: Angle

Width: 10 ft