16 in. 30 ga 90 Degree Duct Elbow
Part #SHMA93016 | Item #3421210 | Manufacturer Part #RX531630
Call for Pricing
EACH
(Pricing is for 16 in)
Diameter:
Product Details
- Adjustable elbow
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 16 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 16 in
Elbow Degree: 90
Gauge: 30
Material: Galvanized Steel