16 in. Sch. 40 A53B ERW Pipe DRL Double Random Length Black Carbon Steel
16 in. Sch. 40 A53B ERW Pipe DRL Double Random Length Black Carbon Steel
Package Quantity Info:
FT: 1 ST: 42-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 16 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.375 in