16 in. Ductile Iron Mechanical Joint Retainer Gland
16 in. Ductile Iron Mechanical Joint Retainer Gland
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.51, ANSI A21.53
- ASTM:
- ASTM A-242, ASTM A-536
- AWWA:
- AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 153#
- UL Listed:
- No
- Weight:
- 17 lb