16 in. Flanged 125# Straight Ductile Iron C110 Full Body Long Radius 90 Degree Bend
16 in. Flanged 125# Straight Ductile Iron C110 Full Body Long Radius 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Asphaltic
- Ductile Iron Class:
- C110
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight, 90°, Long Radius
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Cement
- Pressure Class:
- 125#
- UL Listed:
- Yes