16 in. Flanged x Socket Van Stone Socket Weld Schedule 80 CPVC Flange

Part #CP80VSSF16  |  Item #4029305  |  Manufacturer Part #059360

$1,680.91 EACH
(Pricing is for 16 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #CP80VSSF10 | Item #1118728 | Mfr. Part #059273

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,650.98 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #CP80VSSF12 | Item #2152752 | Mfr. Part #059569

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,977.86 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #CP80VSSF16 | Item #4029305 | Mfr. Part #059360

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,680.91 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CP80VSSFJ | Item #459185 | Mfr. Part #059266

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.17 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CP80VSSFK | Item #489350 | Mfr. Part #059267

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.99 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #CP80VSSFL | Item #1291518 | Mfr. Part #059268

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.57 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #CP80VSSFM | Item #278574 | Mfr. Part #059269

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.71 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #CP80VSSFP | Item #278575 | Mfr. Part #059270

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.45 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #CP80VSSFU | Item #278576 | Mfr. Part #059271

    Call for Pricing
    Call for Pricing
    Call us for price
    $109.80 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #CP80VSSFX | Item #278577 | Mfr. Part #059272

    Call for Pricing
    Call for Pricing
    Call us for price
    $330.36 /EACH

    Added to your cart. View Cart

Product Details

  • This Heavy Duty Vanstone style two-piece socket flange provides a transition from Xirtec CPVC to another flanged component, such as a valve or pump.
  • The flange ring also provides extra durability as it is reinforced with Fibreloc™.

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.5]

ASME Specifications: [ASME B1.20.1, ASME B16.5]

ASTM Specifications: [ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441]

Application: [Aquariums, Cooling Tower, Irrigation, Pharmaceutical, Semiconductor, Swimming Pools, Waterworks]

CSA Certified: CSA B137.6

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Socket Weld

End Connections: Flanged x Socket Weld

FM Approved: No

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Fitting Type: Van Stone

Flange Type: Socket Weld

Length: 8-3/8 in

Material: Plastic

Material Type: CPVC

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Global

Schedule Class: 80

Temperature Range: Up to 200°F

Type: CP80VSSF16

Weight: 37.115