16 in. Galvanized Steel Starting Collar in Round Duct
Part #SHMCDB16 | Item #3643565 | Manufacturer Part #DX7616
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Ductboard start collar
- Galvanized steel, riveted construction
- Long tabbed ends for ease of use
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 16 in
Duct Shape: Round
Gauge: 26
Height: 6 in
Material: Galvanized Steel
R value: R4