16 in. Galvanized Steel Starting Collar in Round Duct
Part #SHMCDBR616 | Item #4041776 | Manufacturer Part #DX7616L
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 16 in
Duct Shape: Round
Gauge: 26
Height: 6 in
Material: Galvanized Steel
R value: R6