16 in. Galvanized Steel Starting Collar in Round Duct

Part #SHMCSTDB16  |  Item #3353286  |  Manufacturer Part #DX7716

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Tabloc ductboard start collar
  • Galvanized steel
  • Long tabbed ends for ease of use
  • Nested with easy tabloc connection
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 16 in

Duct Shape: Round

Gauge: 26

Height: 6 in

Material: Galvanized Steel

R value: R8