16 in. Mechanical Joint Domestic Ductile Iron C153 Solid Plug

Part #DMJSP16  |  Item #2400722  |  Manufacturer Part #083047

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DMJSP10 | Item #2400648 | Mfr. Part #083016

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DMJSP12 | Item #2400673 | Mfr. Part #083023

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DMJSP14 | Item #2400700 | Mfr. Part #083030

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DMJSP16 | Item #2400722 | Mfr. Part #083047

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DMJSP18 | Item #2400740 | Mfr. Part #083054

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DMJSP20 | Item #2400755 | Mfr. Part #083061

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DMJSP24 | Item #2400789 | Mfr. Part #083078

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DMJSP30 | Item #2400835 | Mfr. Part #120629

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DMJSP36 | Item #4637614 | Mfr. Part #466895

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DMJSPM | Item #2402795 | Mfr. Part #082972

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DMJSPP | Item #2402836 | Mfr. Part #082989

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJSPU | Item #2402893 | Mfr. Part #082996

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJSPX | Item #2402933 | Mfr. Part #083009

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Asphaltic coated
  • Pressure Rating 350 psi
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 16 in

Fitting Sizes: 16 in

Fitting Type: [Plug, Solid Plug]

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Pipe Lining: Cement

UL Listed: Yes