16 in. Plastic Polywrap

Part #I16X008  |  Item #4631892  |  Manufacturer Part #16X.008

Call for Pricing EACH

Width:

16 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI C105, ANSI A21.5]

AWWA Specifications: [AWWA C-105, AWWA A-21.5]

Length: 400 ft

Material: Plastic

Width: 16 in