16 in. Schedule 10S 316L Stainless Steel Cap

You last purchased this on
 

16 in. Schedule 10S 316L Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 

16 in. Schedule 10S 316L Stainless Steel Cap

  • Fast #
  • Part #IS1S6LWCAP16
  • Item #5166305
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPS
Clean Bagged:
No
Fitting Size 1:
16 in
Fitting Sizes:
16 in
Fitting Type:
Cap
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
10S