16 in. Schedule 40 304L Stainless Steel 90 Degree Elbow

Part #DS44LW916E

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Schedule Class: 40

UL Listed: No