16 in. Spiral Mate Connector Crimp
16 in. Spiral Mate Connector Crimp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Crimped 1 end
- Galvanized steel, riveted construction
- Connector
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 16 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round