16 in. Square-to-Round Mobile Home Box

Part #SHMSQR162516  |  Item #4568800  |  Manufacturer Part #RB55162516

Call for Pricing EACH

Width:

25 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square to round boot
  • Galvanized steel

Documents

Specifications

Diameter: 16 in

Duct Shape: Rectangular

Length: 16 in

Material: Galvanized Steel

UL Listed: Yes

Width: 25 in