16 in. Union Tight Ductile Iron C153 11-1/4 Degree Bend

You last purchased this on
 

16 in. Union Tight Ductile Iron C153 11-1/4 Degree Bend

This product requires certification to purchase.
You last purchased this on
 

16 in. Union Tight Ductile Iron C153 11-1/4 Degree Bend

  • Fast #
  • Part #UT116
  • Item #526053
  • Manufacturer Part #670610247593
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI C111, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA C-111, AWWA C-104, AWWA C-116, AWWA C-600, AWWA A-21.53, AWWA A-21.4
Ductile Iron Class:
C153
Elbow Degree:
11-1/4 DD
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes