16 in. STD WPB 45 Elbow Buttweld Carbon Steel

You last purchased this on
 

16 in. STD WPB 45 Elbow Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

16 in. STD WPB 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DW416
  • Item #6794
  • Manufacturer Part #020160000
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Smooth forged fittings simplify insulation and take up less space
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234
ASTM:
ASTM A234
Application:
Commercial, Industrial
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Elbow, Long Radius, Straight
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
Standard
Wall Thickness:
0.375 in