Print

DESCRIPTION

16 in. Weld Standard Carbon Steel Tee

GWY52T16

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 16 in

    GWY52T16 

  • 4 in

    GWY52TP 

  • 6 in

    GWY52TU 

SPECIFICATIONS

ASTM Specifications
ASTM A-381 Class Y52
Clean Bagged
No
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
16 in
Fitting Size 3
16 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
No
Type
GWY52T16
UL Listed
No