16 in. Weldneck 300# Schedule 80 Carbon Steel Raised Face Flange
16 in. Weldneck 300# Schedule 80 Carbon Steel Raised Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face
- Material:
- Carbon Steel
- Pressure Class:
- 300#
- Schedule Class:
- 80S