16 in. x 14 in. x 8 in. 26 ga Galvanized Steel Tee Wye

Part #SHMTYS261614X  |  Item #4042168  |  Manufacturer Part #8101.161408-26

Call for Pricing EACH

Inside Diameter 3:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 16 in

Inside Diameter 2: 14 in

Inside Diameter 3: 8 in

Material: Galvanized Steel