16 in. x 16 in. x 8 in. 26 ga Galvanized Steel Tee Wye

Part #SHMTYS261616X  |  Item #4042325  |  Manufacturer Part #8101.161608-26

Call for Pricing EACH

Diameter:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 16 in

Inside Diameter 2: 16 in

Inside Diameter 3: 8 in

Material: Galvanized Steel