16 in x 20 in x 20 in Duct Square-To-Round

Part #SHMSQR161820  |  Item #3687683  |  Manufacturer Part #RB55161820

Call for Pricing EACH

Duct Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square to round boot
  • Galvanized steel

Documents

Specifications

Diameter: 20 in

Duct Shape: Rectangular

Duct Size: 16 in x 20 in x 20 in

Length: 16 in

Material: Galvanized Steel

Width: 18 in