16 in. 4 Port Round Canopy in Brushed Nickel
16 in. 4 Port Round Canopy in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 4 Pendant Lights
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 16 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-1/8 in
- Lighting Style:
- Contemporary
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Canopy
- UL Listed:
- Suitable for Dry Locations
- WaterSense Labeled:
- No
- Weight:
- 4.4 lb