16 SPRL Coupling 24 Gauge

Part #SHMSPC2416  |  Item #4041013  |  Manufacturer Part #5351.16-24

Call for Pricing EACH

Type:

SHMSPC2416
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 16 in

Duct Shape: Spiral

Gauge: 24

Height: 6 in

Material: Galvanized Steel

Type: SHMSPC2416