16 in. Shelf Support Bracket in White
16 in. Shelf Support Bracket in White
Product Details
- Measures: 16" x 10"
- Includes installation screws
- White shelf support bracket
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Type:
- Shelf Support Bracket
- Height:
- 10 in
- Length:
- 16 in