16 x 10 x 10 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Part #JBS161010 | Item #7459383 | Manufacturer Part #BS161010
Call for Pricing
EACH
Length:
Product Details
- Edge Crush Test: 32
- Regular Slotted Carton (RSC)
Specifications
Height: 10 in
Length: 16 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 32 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Width: 10 in