16 x 12 in. Schedule 10 Eccentric 316L Stainless Steel Reducer
16 x 12 in. Schedule 10 Eccentric 316L Stainless Steel Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-403 Grade CR
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 16 in x 12 in
- Fitting Type:
- Eccentric Reducer, Reducer
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Schedule Class:
- 10
- UL Listed:
- No