16 X 12 Stainless Steel Tapping Sleeve 17.40-17.80
16 X 12 Stainless Steel Tapping Sleeve 17.40-17.80
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Range helps reduce inventory
- Molded-in ring in the gasket to ensure effective sealing
- Easy to install
- 360 degree seal provide maximum support and reinforcement around the pipe in case of pipe break
- Fully chemically passivated for maximum corrosion protection
- 3/4 in test outlet to allow hydrostatic pressure test before tapping the pipe
- Heavy gauge, all-stainless steel body for rugged performance
- Nylon washers provided to improve bolt torque capability
- Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
Specifications
- ASTM:
- ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-223
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 16 in
- Length:
- 25 in
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 17.4 in - 17.8 in
- Tap Size:
- 12 in
- Type:
- S66317401200000
- UL Listed:
- Yes