16 x 12 x 10 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #JBS161210  |  Item #7459363  |  Manufacturer Part #BS161210

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Height: 10 in

Length: 16 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 12 in