16 x 14 in. IPS 200# Concentric DR 11 Fabricated HDPE Reducer
Part #PEI11FCR1614 | Item #1756738
Product Details
Documents
Specifications
Application: Potable Water
Clean Bagged: No
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 16 in
Fitting Size 2: 14 in
Fitting Sizes: 16 in x 14 in
Fitting Type: Concentric
Material: Plastic
Material Type: HDPE
NSF Certified: No
Pressure Class: 200#
Schedule Class: DR 11
Type: PEI11HBR1614F