16 x 16 in. Boot Galvanized Steel 30 ga

You last purchased this on
 

16 x 16 in. Boot Galvanized Steel 30 ga

This product requires certification to purchase.
You last purchased this on
 

16 x 16 in. Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSQR161612
  • Item #4118099
  • Manufacturer Part #RB55161612
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel
  • Manufacturer may vary based on your location
  • Square to round boot
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
12 in
Gauge (metal):
30 ga
Length:
16 in
Material:
Steel
Product Type:
Boot
Width:
16 in