16 x 16 x 14 in. Duct Square-To-Round

Part #SHMCB26161614PG  |  Item #4040805  |  Manufacturer Part #5457.161614-26

Call for Pricing EACH

Length:

16 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 14 in

Duct Shape: Square to Round

Duct Size: 16 in x 16 in x 14 in

Gauge: 26

Height: 4 in

Length: 16 in

Material: Galvanized Steel

Width: 16 in