16 x 16 x 6 in. Flanged Ductile Iron C110 Full Body Reducing Tee
Part #DFT16U | Item #3525797 | Manufacturer Part #124658
Product Details
- Made in USA
Documents
Specifications
ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]
ASME Specifications: ASME B16.1
ASTM Specifications: ASTM A-536
AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]
Clean Bagged: No
Coating: Asphaltic
Ductile Iron Class: C110
End Connection 1: Flanged
End Connection 2: Flanged
End Connection 3: Flanged
End Connections: Flanged
FM Approved: No
Fitting Size 1: 16 in
Fitting Size 2: 16 in
Fitting Size 3: 6 in
Fitting Sizes: 16 in x 6 in
Fitting Type: Reducing
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Origin: Domestic
Pipe Lining: Cement
Pressure Class: 125#
UL Listed: No