16 x 25 x 24 in. R8 Plenum

Part #SHMPLR816252  |  Item #3930026  |  Manufacturer Part #PL10162548R8

Call for Pricing EACH

Length:

20 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Insulated plenum with 4 sides and no cap
  • Button-lock seam
  • Galvanized steel
  • Insulation is glued and pinned
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Height: 48 in

Length: 20 in

Material: Galvanized Steel

R value: R8

Width: 17 in