16 x 25 x 36 in. Sheet Metal R6 Plenum

Part #ASMP162536R6  |  Item #3879359  |  Manufacturer Part #SMP162536R6

Call for Pricing

Length:

25 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary based on your location

Specifications

Height: 36 in

Length: 25 in

Material: Metal

R value: R6

Width: 16 in