16 x 7-1/2 in. End Flexible Insulated Collar

Part #SHMAFI4216  |  Manufacturer Part #5067.16

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 16 in

Duct Shape: Round

Length: 7-1/2 ft

Material: Aluminum

R value: R4.2

UL Listed: Yes