16 x 8 x 6-3/8 in. Kraft Plain Single Wall Corrugated Regular Slotted Carton with 40ECT
Part #RSC40ECT1686 | Item #7498327
Call for Pricing
EACH
Length:
16 inProduct Details
- Edge Crush Test: 40
- Regular Slotted Carton (RSC)
- Plain Kraft
Specifications
Height: 6-3/8 in
Length: 16 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 40 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Width: 8 in