17-1/2 x 22-1/2 in. Insulated Furnace Box
Part #SHMIFBR8221721 | Item #4923122 | Manufacturer Part #CA50221721R8A
Call for Pricing
EACH
Width:
Product Details
- Furnace box
- Galvanized steel with Pittsburgh locking seam
- Insulated
Documents
Specifications
Depth: 22-1/2 in
Duct Shape: Rectangular
Gauge: 24
Height: 21 in
Length: 22-1/2 in
Material: Galvanized Steel
R value: R8
Type: SHMIFBR8221721
Width: 17-1/2 in