17-1/4 x 11-1/4 x 11-1/2 in. Plain Regular Slotted Carton with 32ECT

Part #J105153  |  Item #7460365  |  Manufacturer Part #105153

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32

Specifications

Height: 11-1/2 in

Length: 17-1/4 in

Product Type: Carton

Strength: 32 ECT

Style: RSC

Wall Type: Single Wall

Width: 11-1/4 in