17 ft. x 3 in. Flanged Cement Lined Ductile Iron Pipe

You last purchased this on
 

17 ft. x 3 in. Flanged Cement Lined Ductile Iron Pipe

This product requires certification to purchase.
You last purchased this on
 

17 ft. x 3 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFPM17
  • Item #7226719
  • Manufacturer Part #031700FFCL-03DFU
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Bituminous Tar
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
17 ft
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Cement-lined
PipeTubing Size:
3 in
UL Listed:
No