17 in. Universal Sorbent Pad (Case of 100)
17 in. Universal Sorbent Pad (Case of 100)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimpled, high-capacity construction
- Convenient sizing
- Absorbs petroleum-, chemical- and water-based fluids
- Thin, low-profile design
Specifications
- Color Finish Name:
- Grey
- Length:
- 17 in
- Package Quantity:
- Case of 100
- Product Type:
- Sorbent Pad
- Width:
- 15 in