17 Rubber SLICKER OVERBOOT SZ 11

Part #O8807011  |  Item #4934475  |  Manufacturer Part #88070-11

Call for Pricing

Type:

O8807011
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dunlop® slicker over boot is ideal for inclement weather or flood conditions
  • Self-cleaning ripple outsole expels mud easily
  • Nonconductive, adjustable polyester strap with plastic buckle and snap for a custom fit
  • 17 in PVC/Flex-O-Thane upper material

Specifications

Color Finish: Black, Yellow

Height: 17 in

Material: Plastic

Material Type: PVC

Type: O8807011

Weight: 5.3