17 Rubber SLICKER OVERBOOT SZ 13
Part #O8807013 | Item #4934495 | Manufacturer Part #88070-13
Call for Pricing
Type:
O8807013How to get it:
Product Details
- Dunlop® slicker over boot is ideal for inclement weather or flood conditions
- Self-cleaning ripple outsole expels mud easily
- Nonconductive, adjustable polyester strap with plastic buckle and snap for a custom fit
- 17 in PVC/Flex-O-Thane upper material
Specifications
Color Finish: Black, Yellow
Height: 17 in
Material: Plastic
Material Type: PVC
Type: O8807013
Weight: 5.3