17 Rubber SLICKER OVERBOOT SZ 14
Part #O8807014 | Item #5108438 | Manufacturer Part #88070-14
Call for Pricing
Type:
O8807014Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Dunlop® slicker over boot is ideal for inclement weather or flood conditions
- Self-cleaning ripple outsole expels mud easily
- Nonconductive, adjustable polyester strap with plastic buckle and snap for a custom fit
- 17 in PVC/Flex-O-Thane upper material
Specifications
Color Finish: Black, Yellow
Height: 17 in
Material: Plastic
Material Type: PVC
Type: O8807014
Weight: 5.3