17 Rubber SLICKER OVERBOOT SZ 16
Part #O8807016 | Item #5108443 | Manufacturer Part #88070-16
Call for Pricing
EACH
Type:
O8807016Product Details
- Dunlop® slicker over boot is ideal for inclement weather or flood conditions
- Self-cleaning ripple outsole expels mud easily
- Nonconductive, adjustable polyester strap with plastic buckle and snap for a custom fit
- 17 in PVC/Flex-O-Thane upper material
Specifications
Color Finish: [Yellow, Black]
Height: 17 in
Material: Plastic
Material Type: PVC
Type: O8807016
Weight: 5.3