17 x 16-1/2 x 8-1/2 in. Plain Regular Slotted Carton with 32ECT
Part #J118668 | Item #7459814 | Manufacturer Part #118668
Call for Pricing
EACH
Length:
Product Details
- Edge Crush Test: 32
- Regular Slotted Carton (RSC)
- Plain
Specifications
Height: 8-1/2 in
Length: 17 in
Product Type: Carton
Strength: 32 ECT
Style: RSC
Wall Type: Single Wall
Width: 16-1/2 in