17 x 72 x 2 in. Faux Wood Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

17 x 72 x 2 in. Faux Wood Blind in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

17 x 72 x 2 in. Faux Wood Blind in White

  • Fast #
  • Part #LFC1772WH
  • Item #4809239
  • Manufacturer Part #FC1772WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-1/4 inch Crown Valance
  • static resistant slats won't warp or crack
  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
17 in
Material:
Faux Wood
Product Type:
Horizontal
Size:
17 in x 72 in
Thickness:
2 in
Width:
72 in