1/8 CBL ROPE GRIP

Part #HAR317296  |  Item #4156699  |  Manufacturer Part #317296

$8.72 EACH

Fitting Size 1:

1/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Reduces installation time
  • Lightness of product reduces accident risk in aerial situations
  • Enhance the aesthetics of your installation
  • Manufactured to ISO 9002 Standards
  • Self-locking
  • Easily adjusts to form any size loop for any size duct work
  • Safe working load of 200 lbs

Specifications

Color Finish: Metallic

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Material: Metal

NSF Certified: No