1/8 in. 150# Flared Galvanized Malleable Iron Flange

Part #IGFFA  |  Item #1114999  |  Manufacturer Part #ZMGFF00

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 1/8 in

    Part #IGFFA | Item #1114999 | Mfr. Part #ZMGFF00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #IGFFD | Item #161403 | Mfr. Part #ZMGFF03

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.36 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IGFFF | Item #161406 | Mfr. Part #ZMGFF04

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.50 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IGFFG | Item #166173 | Mfr. Part #ZMGFF05

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.54 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IGFFH | Item #190899 | Mfr. Part #ZMGFF06

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.18 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IGFFJ | Item #190900 | Mfr. Part #ZMGFF07

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.66 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IGFFK | Item #190901 | Mfr. Part #ZMGFF08

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.03 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI B16.3, ANSI B16.14]

ASME Specifications: [ASME B16.3, ASME B16.14]

Clean Bagged: No

Coating: Galvanized

FM Approved: Yes

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Flange Type: Flared

ISO Specifications: ISO 9001:2000

Material: Malleable Iron

Pressure Class: 150#

UL Listed: Yes